Modular Fuse Holder for 14x51mm Fuses, 3-Pole, No Indication

Item #: 470177

Cat #: CH143B

UPC: 051712390156

Sign In or Register to view pricing and more.
Documents & Guides
Modular Fuse Holder for 14x51mm Fuses, 3-Pole, No IndicationModular Fuse Holder for 14x51mm Fuses, 3-Pole, No Indication

Overview

Modular Fuse Holder for 14x51mm Fuses, 3-Pole, No IndicationModular Fuse Holder for 14x51mm Fuses, 3-Pole, No Indication
Also known as: 051712390156, CH143B

Specifications

Poles: 3
Phase: 2
Type: Modular
Wattage: 5
Material: Polyester
Amps: 40, 50
Length: 4 in
Poles: 3
Type: Modular
Material: Polyester
Length: 4 in
Phase: 2
Wattage: 5
Amps: 40, 50

Customer Reviews

No reviews for this product
(0)