Weatherproof-In-Use Cover, 1-Gang, Universal, Horizontal/Vertical, Polycorbonate, White

Item #: 470171

Cat #: MM410W

UPC: 092326102131

Sign In or Register to view pricing and more.
Documents & Guides
In-Use Cover, 1-Gang, Weatherproof, Vertical and Horizontal Mount, Non-Metallic, Depth: 2-3/4". Includes Separate Insert Types: Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle. Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125". Color: White. Includes: Lockable Tab.

Overview

In-Use Cover, 1-Gang, Weatherproof, Vertical and Horizontal Mount, Non-Metallic, Depth: 2-3/4". Includes Separate Insert Types: Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle. Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125". Color: White. Includes: Lockable Tab.
High-impact polycarbonate construction provides maximum durability Patented Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI Includes attached gasket and mounting hardware Lockable tab
Also known as: 092326102131, MM410W

Specifications

Mounting: Vertical
Gangs: 1
Color: White
Depth: 2 3/4 in
Standards: California Proposition 65
Mounting: Vertical
Color: White
Standards: California Proposition 65
Gangs: 1
Depth: 2 3/4 in

Customer Reviews

No reviews for this product
(0)