Floor Mount Enclosure, NEMA 12, Two Door, 60 x 60 x 16", Steel

Item #: 470125

Cat #: A606016LPG

UPC: 783510383992

Sign In or Register to view pricing and more.
Documents & Guides
Floor Mount Enclosure, NEMA 12, Two Door, 60 x 60 x 16 Inch, Steel With Gray Powder Coat

Overview

Floor Mount Enclosure, NEMA 12, Two Door, 60 x 60 x 16 Inch, Steel With Gray Powder Coat
Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels.
Also known as: 783510383992, A606016LPG

Specifications

Material: Steel
Width: 60.060 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Height: 60.060 in
Depth: 16.060 in
Material: Steel
Finish: Powder Coated
Height: 60.060 in
Width: 60.060 in
IP/NEMA Rating: NEMA 12
Depth: 16.060 in

Customer Reviews

No reviews for this product
(0)