Insulated Electrical Gloves, 11", Class 00, Size 11B

Item #: 470023

Cat #: IG00-11-11B

UPC: 696812040367

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Rubber Electrical Gloves, Class 0, Length: 11 Inch, Size: 11, Color: Black, Voltage Capacity: 500 VAC, 750 VDC

Overview

Insulated Rubber Electrical Gloves, Class 0, Length: 11 Inch, Size: 11, Color: Black, Voltage Capacity: 500 VAC, 750 VDC
Also known as: 696812040367, IG00-11-11B

Specifications

Size: 11
Length: 11 in
Material: Rubber
Class: 00
Size: 11
Material: Rubber
Length: 11 in
Class: 00

Customer Reviews

No reviews for this product
(0)