Copper Compression Lug, 1 Hole, #4 AWG F

Item #: 469988

Cat #: LCBX4-38-L

UPC: 074983428854

Sign In or Register to view pricing and more.
One-hole, flex lug, long barrel, #4 AWG, 3/8 stud hole.

Overview

One-hole, flex lug, long barrel, #4 AWG, 3/8 stud hole.
Also known as: 074983428854, LCBX4-38-L

Specifications

Material: Copper
Color: Gray
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Color: Gray

Customer Reviews

No reviews for this product
(0)