270A, Size 5, Full Voltage, Non-Reversing Starter, 120/110VAC Coil

Item #: 469965

Cat #: A200M5CACD

UPC: 782114357149

Sign In or Register to view pricing and more.
Documents & Guides
NEMA, Full Voltage, Non-Reversing Starter, A200, 3-Phase Magnetic, Size 5, 3-Pole, Interchangeable Heater, Ambient Compensated Overload Relay, with Auto Reset, 120/110 Volt AC Coil

Overview

NEMA, Full Voltage, Non-Reversing Starter, A200, 3-Phase Magnetic, Size 5, 3-Pole, Interchangeable Heater, Ambient Compensated Overload Relay, with Auto Reset, 120/110 Volt AC Coil
All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.
Also known as: 782114357149, A200M5CACD

Specifications

Volts AC Control: 120
Phase: 3
Amps: 270
Poles: 3
Type: Starter, Non-Reversing
Mounting: Surface
Size: 5
Volts AC: 600
Volts AC Control: 120
Amps: 270
Type: Starter, Non-Reversing
Size: 5
Phase: 3
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)