Compression Lug, 1-Hole, Narrow Tongue, Short Barrel, Copper, 300 MCM, 3/8" Stud
Item #: 469933
Cat #: YA30LNT38
UPC: 781810018552
Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Narrow Tongue, Short Barrel, Copper, 300 MCM, 3/8" Stud Size, Color Coded White
Overview
Compression Lug, 1-Hole, Narrow Tongue, Short Barrel, Copper, 300 MCM, 3/8" Stud Size, Color Coded White
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810018552, YA30LNT38
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Material: | Copper |
Stud Size: | 3/8 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)