This product may not be available in all locations.
Residential Meter Stack, 3 x 125A Ringless Sockets, 800 Amp Bus, NEMA 3R, 120/240 VAC
Item #: 46991
Cat #: 1MM312RRL
UPC: 786849052065
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Residential Meter Stack, 125 Amp Circuit, 800 Amp Bus, Outdoor, 3 Sockets, Aluminum, Ringless, 120/240 Volt AC
Overview
Residential Meter Stack, 125 Amp Circuit, 800 Amp Bus, Outdoor, 3 Sockets, Aluminum, Ringless, 120/240 Volt AC
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.
Also known as: 786849052065, 1MM312RRL
Specifications
Amps: | 125 |
Type: | Meter Stack |
Phase: | 1 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125 |
Phase: | 1 |
Type: | Meter Stack |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)