32V 30A MINIATURE AUTOMOTIVE F

Item #: 469908

Cat #: AF2-30

UPC: 782001244255

Documents & Guides
32V 30A MINIATURE AUTOMOTIVE F
Sign In or Register to view pricing and more.

No associated products found.

Overview

32V 30A MINIATURE AUTOMOTIVE F
Also known as: 782001244255, AF2-30

Specifications

Color: Green
Volts DC: 32
Mounting: Socket
Amps: 30
Family / Style: AF
Interrupt Rating AC: 1 kA
Color: Green
Mounting: Socket
Family / Style: AF
Volts DC: 32
Amps: 30
Interrupt Rating AC: 1 kA

Customer Reviews

No reviews for this product
(0)