
Flange-Mount Conduit Clip, 1" Conduit, 1/8" to 1/4" Flanges
Item #: 46984
Cat #: 16P24
UPC: 782856162667
Documents & Guides
Flange-Mount Conduit Clip, 1 Inch Conduit to 1/8 Inch - 1/4 Inch Flanges, Material/Finish: Steel, Load Limit: 25 lbs. Standard Packaging Quantity: 100
Sign In or Register to view pricing and more.
Overview
Flange-Mount Conduit Clip, 1 Inch Conduit to 1/8 Inch - 1/4 Inch Flanges, Material/Finish: Steel, Load Limit: 25 lbs. Standard Packaging Quantity: 100
Requires only a hammer to install Available for EMT, rigid, IMT and aluminum conduit Will pivot thru 360°
Also known as: 782856162667, 16P24
Specifications
Material: | Spring Steel |
Finish: | nVent CADDY Armour |
Material: | Spring Steel |
Finish: | nVent CADDY Armour |
Customer Reviews
No reviews for this product
(0)