This product has been discontinued.
Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Red 20'
Item #: 469802
Cat #: 5G460-20R
UPC: 078477164327
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Red 20'Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 20 ft.
Overview
Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Red 20'Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 20 ft.
GigaMax 5E Standard Patch Cord, Cat 5E, 20 Feet Length, Red
Also known as: 078477164327, 5G460-20R
Specifications
Gauge: | 24 |
Color: | Red |
Material: | Copper |
Conductors: | 4 Pair |
Length: | 20 ft |
Shielding: | Unshielded |
Gauge: | 24 |
Material: | Copper |
Length: | 20 ft |
Color: | Red |
Conductors: | 4 Pair |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)