Modular Splice Adapter

Item #: 469786

Cat #: 5815-B32

UPC: 054007434405

Sign In or Register to view pricing and more.
Documents & Guides
Modular Splice Kit, Cold Shrink, 15 kV, Shielded cable, Insulation Range: .980 - 1.140", Wire Range: 250 MCM. ***Used with 5815 Series Modular Equipment Tee.***

Overview

Modular Splice Kit, Cold Shrink, 15 kV, Shielded cable, Insulation Range: .980 - 1.140", Wire Range: 250 MCM. ***Used with 5815 Series Modular Equipment Tee.***
This relay operates with a 120 V AC rated control supply voltage and has a 2 c/o (SPDT) output with contacts rated at 250 V / 8 A. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 054007434405, 5815-B32

Specifications

Volts AC: 15kV
Volts AC: 15kV

Customer Reviews

No reviews for this product
(0)