4/0 AWG XHHW Stranded Copper, Orange, 1000'

Item #: 469755
Cat #: XHHW4/0STRORN1000RL
UPC: 980100245160
Sign In or Register to view pricing and more.
4/0 AWG XHHW Stranded Copper, Orange, 1000 Foot Reel

Overview

4/0 AWG XHHW Stranded Copper, Orange, 1000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100245160, XHHW4/0STRORN1000RL

Specifications

Color: Orange
Material: Copper
Gauge: 4/0
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Orange
Gauge: 4/0
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Material: Copper
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)