Starter, VFD, Internal 24VDC Control, 3.6A, 1.5kW, 2HP, IP66, 4/12

Item #: 469736

Cat #: 294E-FD4P2Z-G2-3-SB

UPC: 884951912311

Documents & Guides
Starter, VFD, Internal 24 Volt DC Control, 3.6 Amp, 1.5 kW, 2 Horse Power, IP66, NEMA 4/12, ArmorConnect Gland Plate, Hand/Off Auto, Keypad, Source Brake
Sign In or Register to view pricing and more.

No associated products found.

Overview

Starter, VFD, Internal 24 Volt DC Control, 3.6 Amp, 1.5 kW, 2 Horse Power, IP66, NEMA 4/12, ArmorConnect Gland Plate, Hand/Off Auto, Keypad, Source Brake
Our ArmorStart® Distributed Motor Controllers are a cost-effective, simple solution to your on-machine architecture. These controllers use quick disconnects for I/O, communications, motor, three-phase, and control power while offering several communication options. These controllers provide a solution integrated into EtherNet/IP™ and DeviceNet™ networks and options for safety installations. ArmorStart controllers are ideal for automotive, material handling, and packaging applications.
Also known as: 884951912311, 294E-FD4P2Z-G2-3-SB

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Phase: 3
Volts DC Control: 24
Type: Starter, VFD
Horsepower: 2
Amps: 3.600
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Volts DC Control: 24
Horsepower: 2
Phase: 3
Type: Starter, VFD
Amps: 3.600

Customer Reviews

No reviews for this product
(0)