FULL V TYPE PTT WITH

Item #: 46970

Cat #: 800T-QT10G

UPC: 781180189456

Sign In or Register to view pricing and more.
Documents & Guides
AB 800T-QT10G FULL V TYPE PTT WITH

Overview

AB 800T-QT10G FULL V TYPE PTT WITH
Also known as: 781180189456, 800T-QT10G

Specifications

Type: Switch Box, Outlet Box, New Work
Depth: 2 23/32 in
Material: Fiberglass
Gangs: 1
Family / Style: 800T
Mounting: Nail On
Type: Switch Box, Outlet Box, New Work
Material: Fiberglass
Family / Style: 800T
Depth: 2 23/32 in
Gangs: 1
Mounting: Nail On

Customer Reviews

No reviews for this product
(0)