Enclosure, 260mm x 260mm x 160mm, Stainless Steel, IP66

Item #: 469698

Cat #: 9508620000

UPC: 008190499352

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, 260 mm x 260 mm x 160 mm, Stainless Steel, IP66

Overview

Enclosure, 260 mm x 260 mm x 160 mm, Stainless Steel, IP66
Also known as: 008190499352, 9508620000

Specifications

IP/NEMA Rating: IP66
Depth: 160 mm
Height: 260 mm
Mounting: Surface
Material: Stainless Steel
Width: 260 mm
Color: Silver
IP/NEMA Rating: IP66
Height: 260 mm
Material: Stainless Steel
Color: Silver
Depth: 160 mm
Mounting: Surface
Width: 260 mm

Customer Reviews

No reviews for this product
(0)