20W PAR38 LED Lamp, 30K

Item #: 469645

Cat #: LED20PAR38/DIM/P/930/WSP12

UPC: 046135789069

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 20 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 95, Color Temperature: 3000K, Beam Angle: Wide Spot 12 Degree, Standard Case Qty: 6 Sylvania Part # 78906

Overview

LED Lamp, Dimmable, 20 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 95, Color Temperature: 3000K, Beam Angle: Wide Spot 12 Degree, Standard Case Qty: 6 Sylvania Part # 78906
Also known as: 046135789069, LED20PAR38/DIM/P/930/WSP12

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1050
Volts AC: 120
Wattage: 20
Color Rendering Index (CRI): 95
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 12°
Color Temperature: 3000 (Warm White)
Lumens: 1050
Wattage: 20
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 95
Light Technology: LED
Angle: 12°

Customer Reviews

No reviews for this product
(0)