Power Cord, 30A, 120/240VAC, NEMA L14-30, 25', Black

Item #: 469632

Cat #: PC3025

UPC: 81518101420

Documents & Guides
No Documents Available
25 Foot, Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30. Maximum Generator Input: 7.5 kW
Sign In or Register to view pricing and more.

No associated products found.

Overview

25 Foot, Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30. Maximum Generator Input: 7.5 kW
Also known as: 81518101420, PC3025

Specifications

Length: 25 ft
Volts AC: 120, 240
Color: Black
NEMA Configuration: L14-30R, L14-30P
Conductors: 4
Length: 25 ft
Color: Black
Conductors: 4
Volts AC: 120, 240
NEMA Configuration: L14-30R, L14-30P

Customer Reviews

No reviews for this product
(0)