3-Way Lighted Handle Toggle Switch, 15A, 120V, Ivory, LIT WHEN OFF

Item #: 46959

Cat #: 1203-LHI

UPC: 078477239391

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated OFF 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Ivory.

Overview

15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated OFF 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Ivory.
15 Amp, 120 Volt, Toggle Lighted Handle, Illuminated Off 3-Way AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, Ivory
Also known as: 078477239391, 1203-LHI

Specifications

Type: 3-Way, Toggle Switch, Industrial Grade, Illuminated Off, Self-Grounding
Volts AC: 120
Amps: 15
Color: Ivory
Type: 3-Way, Toggle Switch, Industrial Grade, Illuminated Off, Self-Grounding
Amps: 15
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)