
GREEN SLOTCHL
Item #: 469533
Cat #: A1400HS-10GR
UPC: 616013101780
Documents & Guides
SS A1400HS-10GR GREEN SLOTCHL
Sign In or Register to view pricing and more.
No associated products found.
Overview
SS A1400HS-10GR GREEN SLOTCHL
Also known as: 616013101780, A1400HS-10GR
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Green Painted |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Green Painted |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)