![20/6 CL2 Thermostat Wire Copper 250' 20/6 CL2 Thermostat Wire Copper 250'](https://rexel-cdn.com/products/image.jpg?i=07427064-1C07-43B0-AD65-7427CA8CEEF5&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
(6) 20 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 250 ft. Spool.
Overview
(6) 20 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 250 ft. Spool.
Also known as: 029892352196, 552060407
Specifications
Length: | 250 ft |
Volts AC: | 150 |
Material: | Copper |
Conductors: | 6 |
Color: | White |
Gauge: | 20 |
Jacket: | PP (Polypropylene) |
Length: | 250 ft |
Material: | Copper |
Color: | White |
Jacket: | PP (Polypropylene) |
Volts AC: | 150 |
Conductors: | 6 |
Gauge: | 20 |
Customer Reviews
No reviews for this product
(0)