Wiring Duct, Wide Slot, 2" x 4" x 6', PVC, Blue
Item #: 46950
Cat #: G2X4IB6
UPC: 074983662166
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct, Type G, Wide Slot, 2" W x 3" H x 6' L, PVC, Blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 = 1 PIECE OF DUCT
Overview
Wiring Duct, Type G, Wide Slot, 2" W x 3" H x 6' L, PVC, Blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 = 1 PIECE OF DUCT
Wide finger and slot design provides greater rigidity and allows use with a wide range of wire and bundle sizes. Upper and lower scorelines allows easy finger and sidewall section removals.
Also known as: 074983662166, G2X4IB6
Specifications
Width: | 2 in |
Color: | Blue |
Height: | 4 in |
Material: | PVC |
Length: | 6 ft |
Width: | 2 in |
Height: | 4 in |
Length: | 6 ft |
Color: | Blue |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)