Meter Stack Module, Residential, 3 Sockets, 125A, 800A Bus, 5 Jaw, Ringless

Item #: 46944

Cat #: 3MM312RRL

UPC: 786849052140

Sign In or Register to view pricing and more.
Documents & Guides
Residential Meter Stack Module, Group Metering Type, 125A, Aluminum Bus 800 Ampere, No bypass, Indoor/outdoor, Five-jaws, 3 Sockets, Three-phase in, single-phase out, Ringless Security, 120/208V

Overview

Residential Meter Stack Module, Group Metering Type, 125A, Aluminum Bus 800 Ampere, No bypass, Indoor/outdoor, Five-jaws, 3 Sockets, Three-phase in, single-phase out, Ringless Security, 120/208V
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.
Also known as: 786849052140, 3MM312RRL

Specifications

Phase: 3, 1
Amps: 125
Sockets: 3
Type: Meter Stack
Phase: 3, 1
Sockets: 3
Amps: 125
Type: Meter Stack

Customer Reviews

No reviews for this product
(0)