Contactor, IEC, Full Voltage, Non-Reversing Contactor, 32A

Item #: 469378

Cat #: E04NB32X3N

UPC: 782116064410

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, Full Voltage, Non-Reversing Contactor, 32A32 Amp, 600 Volt Rated, 3-Phase, IEC, Full Voltage Non-Reversing Contactor, B Frame, 45mm, , 3-Pole, No Auxiliary Contact, 120/110 Volt AC Coil

Overview

Contactor, IEC, Full Voltage, Non-Reversing Contactor, 32A32 Amp, 600 Volt Rated, 3-Phase, IEC, Full Voltage Non-Reversing Contactor, B Frame, 45mm, , 3-Pole, No Auxiliary Contact, 120/110 Volt AC Coil
Also known as: 782116064410, E04NB32X3N

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Amps: 32
Type: Contactor, IEC, Non-Reversing
Mounting: Surface
Size: B
Volts AC: 600
Volts AC Control: 120
Poles: 3
Type: Contactor, IEC, Non-Reversing
Size: B
Phase: 3
Amps: 32
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)