Slim 18w Cool LED 120v To 277v Wallmount Bronze

Item #: 469335

Cat #: SLIM18

UPC: 019813040448

Sign In or Register to view pricing and more.
Documents & Guides
Slim 18w Cool LED 120v To 277v Wallmount Bronze

Overview

Slim 18w Cool LED 120v To 277v Wallmount Bronze
The RAB RABSLIM18 SLIM wall packs deliver ultra efficient LED technology in a compact design that's super easy to install as a downlight.
Also known as: 019813040448, SLIM18

Specifications

Color Temperature: 5100 (Bright White)
Type: Wallpack
Wattage: 18
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5100 (Bright White)
Wattage: 18
Light Technology: LED
Type: Wallpack
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)