Wireway, Type 1, Hinged-Cover, 8" x 8" x 120", Steel, Gray, No KOs

Item #: 4693

Cat #: F88G120

UPC: 783510526504

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Telescoping Fitting, Size/Dims: 8.00 x 8.00, Material/Finish: Steel/Gray.

Overview

Wireway Telescoping Fitting, Size/Dims: 8.00 x 8.00, Material/Finish: Steel/Gray.
Wireway Telescoping Fitting, Size/Dims: 8.00 x 8.00, Material/Finish: Steel/Gray.
Also known as: 783510526504, F88G120

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Number of Knockouts: 0
Knockouts: No
Length: 120 in
Color: Gray
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)