Enclosure, NEMA 3R, Screw Cover, 8" x 8" x 8"

Item #: 469200

Cat #: A8R88NK

UPC: 783510135089

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 8 x 8 x 8 Inch, Steel/Gray Powder Coat,

Overview

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 8 x 8 x 8 Inch, Steel/Gray Powder Coat,
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510135089, A8R88NK

Specifications

Size: 8 x 8 x 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 0
Knockouts: No
Size: 8 x 8 x 8 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Material: Steel
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)