5W CFL Lamp, 41K

Item #: 469187

Cat #: S7262

UPC: 045923072628

Sign In or Register to view pricing and more.
5 Watt; Mini Spiral Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

5 Watt; Mini Spiral Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923072628, S7262

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 280
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 5
Volts AC: 120
Light Technology: CFL
Dimmable: No
Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Wattage: 5
Light Technology: CFL
Lumens: 280
Color Rendering Index (CRI): 82
Volts AC: 120
Dimmable: No

Customer Reviews

No reviews for this product
(0)