![2-Gang Single Rcpt Wallplate, (1) 2.465" Hole, BK Thermoset 2-Gang Single Rcpt Wallplate, (1) 2.465" Hole, BK Thermoset](https://rexel-cdn.com/products/image.jpg?i=75D81079-A177-4940-AD7F-3EFB85E50CAB&f=420)
2-Gang Single Rcpt Wallplate, (1) 2.465" Hole, BK Thermoset
Item #:
469151
Cat #:
80530-BLK
UPC:
078477869741
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, (1) 2.465 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoset, Flush Mount - Color/Finish: Black.
Overview
2-Gang, (1) 2.465 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoset, Flush Mount - Color/Finish: Black.
2-Gang Flush Mount 2.465-Inch Diameter, Device Receptacle Wallplate, Device Mount, Midway Size, Black
Also known as: 078477869741, 80530-BLK
Specifications
Material: | Thermoset |
Type: | Power Outlet Receptacle, Standard |
Gangs: | 2 |
Mounting: | Device |
Size: | Standard |
Color: | Black |
Material: | Thermoset |
Gangs: | 2 |
Size: | Standard |
Type: | Power Outlet Receptacle, Standard |
Mounting: | Device |
Color: | Black |
Customer Reviews
No reviews for this product
(0)