This product may not be available in all locations.
Locking Switch, 110V AC/DC, Solenoid, Standard Actuator
Item #: 46913
Cat #: 440G-S36045
UPC: 611320493610
Sign In or Register to view pricing and more.
Documents & Guides
Switch, GuardMaster, Locking, Standard Actuator, 110 Volt AC/DC Solenoid, 2 Normally Closed, Safety Contacts, 1 Normally Open, Auxilliary Contact, 1/2 Inch NPT Conduit Opening
Overview
Switch, GuardMaster, Locking, Standard Actuator, 110 Volt AC/DC Solenoid, 2 Normally Closed, Safety Contacts, 1 Normally Open, Auxilliary Contact, 1/2 Inch NPT Conduit Opening
The Atlas™ 5 Guard Locking Switch is a positive-mode, tongue-operated interlock switch. It locks a machine guard closed until power is isolated then keeps the power isolated while the guard is open. With two safety (N.C.) contacts and two auxiliary (N.O.) contacts, the Atlas 5 switch is ideal for PLC-controlled machines.
Also known as: 611320493610, 440G-S36045
Specifications
Type: | Switch, Interlock |
Color: | Red |
Volts DC: | 110 |
Volts AC: | 110 |
Type: | Switch, Interlock |
Volts DC: | 110 |
Color: | Red |
Volts AC: | 110 |
Customer Reviews
No reviews for this product
(0)