Male, Plug, Detachable, Double Set Screw, 2-2/0 Awg, Red

Item #: 46881

Cat #: 16D22-R

UPC: 078477022498

Sign In or Register to view pricing and more.
Documents & Guides
Male, Plug, Detachable, Double Set Screw, 2-2/0 Awg, RedMale Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use" - Red

Overview

Male, Plug, Detachable, Double Set Screw, 2-2/0 Awg, RedMale Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use" - Red
Also known as: 078477022498, 16D22-R

Specifications

Color: Red
Type: Double Set Screw
Amps: 300
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Color: Red
Amps: 300
Material: Thermoplastic Vulcanizate (TPV)
Type: Double Set Screw
Volts AC: 600

Customer Reviews

No reviews for this product
(0)