Combo Wallplate, 2-Gang, Blank/Decora, Thermoset, White, Midway

Item #: 4688

Cat #: 80608-W

UPC: 078477492482

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Blank 1-Decora/GFCI Device Combination Wallplate, Midway Size, Thermoset, Strap Mount - White

Overview

2-Gang, 1-Blank 1-Decora/GFCI Device Combination Wallplate, Midway Size, Thermoset, Strap Mount - White
Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.
Also known as: 078477492482, 80608-W

Specifications

Size: Midway
Mounting: Strap
Gangs: 2
Material: Plastic
Color: White
Size: Midway
Gangs: 2
Color: White
Mounting: Strap
Material: Plastic

Customer Reviews

No reviews for this product
(0)