Line Package, 3/4". x 200 ft., 5/Bag

Item #: 468799

Cat #: 31-475

UPC: 783250558834

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Piston & Fish Line Combo, Line Package, Tensile Strength: 17 lbs. Features: One-Piece Pull Line & Foam Tip Unwind While Moving Through Conduit & Compatible With Any Blower/Vacuum System, Diameter: 3/4", Length: 200 ft, Color: Yellow, 1 Bag Includes: (5), Sold Per Bag Qty = 5.

Overview

Conduit Piston & Fish Line Combo, Line Package, Tensile Strength: 17 lbs. Features: One-Piece Pull Line & Foam Tip Unwind While Moving Through Conduit & Compatible With Any Blower/Vacuum System, Diameter: 3/4", Length: 200 ft, Color: Yellow, 1 Bag Includes: (5), Sold Per Bag Qty = 5.
Also known as: 783250558834, 31-475

Specifications

Diameter: 3/4 in
Weight Capacity: 17 lbs
Length: 200 ft
Diameter: 3/4 in
Length: 200 ft
Weight Capacity: 17 lbs

Customer Reviews

No reviews for this product
(0)