Relay, Timer, 10A, 240VAC, 120VAC/DC Coil, 11 Pin, 2PDT, Off-Delay

Item #: 468796

Cat #: 9050JCK23PTV20

UPC: 785901544296

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC/DC Coil, 11 Pin, 2-Pole Double Throw, Off-Delay, 0.3 - 30 Seconds, with Power Trigger

Overview

Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC/DC Coil, 11 Pin, 2-Pole Double Throw, Off-Delay, 0.3 - 30 Seconds, with Power Trigger
Also known as: 785901544296, 9050JCK23PTV20

Specifications

Volts AC Control: 120
Volts DC: 120
Poles: 2
Amps: 10
Type: Relay, Timer, Off-Delay
Volts AC: 240
Range: 0.300 - 30 sec
Volts AC Control: 120
Poles: 2
Type: Relay, Timer, Off-Delay
Range: 0.300 - 30 sec
Volts DC: 120
Amps: 10
Volts AC: 240

Customer Reviews

No reviews for this product
(0)