RG6/U 60% CMR 1000FT

Item #: 468701

Cat #: 6CCSCMRSBW

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CYC 6CCSCMRSBW RG6/U 60% CMR 1000FT

Overview

CYC 6CCSCMRSBW RG6/U 60% CMR 1000FT
Also known as: 6CCSCMRSBW

Specifications

Length: 1000 ft
Jacket: Riser
Type: RG6
Length: 1000 ft
Type: RG6
Jacket: Riser

Customer Reviews

No reviews for this product
(0)