Cord Grip, Strain Relief, Range: .400 to .500", Hub: 1/2", Malleable

Item #: 46870

Cat #: SR-505

UPC: 783126507355

Documents & Guides
Features: Body Length 1 3/16 In, Thread Length 9/16 In, Diameter 1 1/16 In, Cable Range 0.4 To 0.5 In, Standard: Ul, Csa, Size: 0.5in, Material: Malleable Iron,finish: Zinc Plated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Features: Body Length 1 3/16 In, Thread Length 9/16 In, Diameter 1 1/16 In, Cable Range 0.4 To 0.5 In, Standard: Ul, Csa, Size: 0.5in, Material: Malleable Iron,finish: Zinc Plated
O-Z/Gedney™ Gold Seal strain relief connectors are used to secure and seal cords or cables entering enclosures or raceways. They have tapered threaded male NPT hubs.
Also known as: 783126507355, SR-505

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Diameter Range: 0.400 - 0.500 in
Material: Malleable Iron
Diameter Range: 0.400 - 0.500 in
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)