This product has been discontinued.
Corrosion Protection Tape, 10 mil, Printed, 1" x 100'
Item #: 468534
Cat #: 50-PRINTED-1X100FT
UPC: 054007000129
Sign In or Register to view pricing and more.
Documents & Guides
Corrosion Protection Tape, 10 mil, Printed, 1" x 100'Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Printed. Size: 1" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.
Overview
Corrosion Protection Tape, 10 mil, Printed, 1" x 100'Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Printed. Size: 1" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.
Also known as: 054007000129, 50-PRINTED-1X100FT
Specifications
Length: | 100 ft |
Width: | 1 in |
Color: | Black |
Material: | PVC |
Family / Style: | Scotchrap™ - 50 |
Length: | 100 ft |
Color: | Black |
Family / Style: | Scotchrap™ - 50 |
Width: | 1 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)