Contactor, 23A, 230VAC Coil, 4NO Poles, Screw Terminals, Line Side Coil Terminations

Item #: 468532

Cat #: 100-C23KF400

UPC: 662072615621

Sign In or Register to view pricing and more.
Contactor, 23 Amp, 230 Volt AC 50/60 Hz, Coil, 4 Normally Open Poles, No Contact Configuration, Single Pack, Line Side Coil Termination, Screw Terminals, Motor Load

Overview

Contactor, 23 Amp, 230 Volt AC 50/60 Hz, Coil, 4 Normally Open Poles, No Contact Configuration, Single Pack, Line Side Coil Termination, Screw Terminals, Motor Load
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.
Also known as: 662072615621, 100-C23KF400

Specifications

Family / Style: 100-C
Type: IEC Contactor
Family / Style: 100-C
Type: IEC Contactor

Customer Reviews

No reviews for this product
(0)