6" Long-Nose, Side Cutting Pliers

Item #: 468530

Cat #: 0351-06M

UPC: 783310547174

Sign In or Register to view pricing and more.
6" Long-Nose Side Cutting Pliers

Overview

6" Long-Nose Side Cutting Pliers
Forged from chrome vanadium steel for greater durability and strength Effectively cuts both solid & stranded copper wire Serrated jaws and laser-hardened cutting edges for optimum cutting and gripping performance Through-hardened steel for longer life Exceeds ASME/ANSI specifications Rugged riveted construction for smooth precise action Lifetime limited warranty
Also known as: 783310547174, 0351-06M

Specifications

Type: Pliers, Long Nose Pliers, Side Cutting Pliers
Length: 6 in
Material: Steel
Type: Pliers, Long Nose Pliers, Side Cutting Pliers
Material: Steel
Length: 6 in

Customer Reviews

No reviews for this product
(0)