Single Pole Female Connector, 646 MCM Cable, 1000 Volt, 1009 Amp Max, Gray

Item #: 468494

Cat #: 49F64-GY

UPC: 078477505502

Sign In or Register to view pricing and more.
Documents & Guides
Rhino-Hide 49 Series Single Pole Female Connector (Contact, Insulator, & Dust Cap), Industrial Grade, Crimped, 646 MCM Cable, 1000 Volt, 1009 Amp Max - GRAY

Overview

Rhino-Hide 49 Series Single Pole Female Connector (Contact, Insulator, & Dust Cap), Industrial Grade, Crimped, 646 MCM Cable, 1000 Volt, 1009 Amp Max - GRAY
49 Series Rhino-Hide Single Pole Female Connector (Contact, Insulator and Dust Cap), Crimped, 646 MCM Cable, 1000-Volt, 1135A, Gray
Also known as: 078477505502, 49F64-GY

Specifications

Mounting: Cable
Phase: 1
Color: Gray
Amps: 1009
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Color: Gray
Material: Thermoplastic Vulcanizate (TPV)
Phase: 1
Amps: 1009
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)