Incandescent Lamp, HX10-1/2, 25W, 120V, Clear

Item #: 468488

Cat #: S3744

UPC: 04592303744

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 25 Watt, 120 Volt, Bulb: HX10-1/2 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 175, Lamp Finish: Clear

Overview

Incandescent Lamp, 25 Watt, 120 Volt, Bulb: HX10-1/2 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 175, Lamp Finish: Clear
Also known as: 04592303744, S3744

Specifications

Lumens: 175
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Shape: HX10-1/2 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 175
Wattage: 25
Shape: HX10-1/2 (Blunt Tip)
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)