This product may not be available in all locations.
1
more
Breaker, Bolt On, 60A, 3P, 240VAC, Type QBHW, 22 kAIC, CB
Item #: 468473
Cat #: QBHW3060HS
UPC: 786679852828
Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 240 Volt AC, Includes Shunt Trip: 120, 208, 240 Volt AC
Overview
60 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 240 Volt AC, Includes Shunt Trip: 120, 208, 240 Volt AC
Also known as: 786679852828, QBHW3060HS
Specifications
Poles: | 3 |
Volts AC: | 120, 240 |
Amps: | 60 |
Mounting: | Bolt On |
Interrupt Rating AC: | 22 kA |
Poles: | 3 |
Amps: | 60 |
Interrupt Rating AC: | 22 kA |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)