Cord Grip, Strain Relief, Range: .500 to .600", Hub: 1/2", Malleable

Item #: 46847

Cat #: SR-506

UPC: 783126507409

Sign In or Register to view pricing and more.
Documents & Guides
Features: Body Length 1 3/16 In, Thread Length 7/16 In, Diameter 1 1/16 In, Cable Range 0.5 To 0.6 In, Standard: Ul, Csa, Size: 0.5in, Material: Malleable Iron,finish: Zinc Plated

Overview

Features: Body Length 1 3/16 In, Thread Length 7/16 In, Diameter 1 1/16 In, Cable Range 0.5 To 0.6 In, Standard: Ul, Csa, Size: 0.5in, Material: Malleable Iron,finish: Zinc Plated
O-Z/Gedney™ Gold Seal strain relief connectors are used to secure and seal cords or cables entering enclosures or raceways. They have tapered threaded male NPT hubs.
Also known as: 783126507409, SR-506

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Diameter Range: 0.500 - 0.600 in
Material: Malleable Iron
Diameter Range: 0.500 - 0.600 in
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)