Halogen Lamp, Shatter-Resistant, Infrared, PAR38, 80W, 120V, NFL25

Item #: 468439

Cat #: 01591S

UPC: 726585015917

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, Shatter-Resistant, Infrared, PAR38, 80W, 120V, NFL25Fluorescent Lamp, Shatterproof, 80 Watts, 120V, 1545 Initial Lumens, 2900K, PAR38 Bulb, Medium Screw (E26) Base, 3000 Avg Life Hrs., Silicone Coating

Overview

Halogen Lamp, Shatter-Resistant, Infrared, PAR38, 80W, 120V, NFL25Fluorescent Lamp, Shatterproof, 80 Watts, 120V, 1545 Initial Lumens, 2900K, PAR38 Bulb, Medium Screw (E26) Base, 3000 Avg Life Hrs., Silicone Coating
Also known as: 726585015917, 01591S

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 80
Lumens: 1545
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 80
Shape: PAR38 (Sealed Beam)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Lumens: 1545
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)