Meter Stack, 125A, Residential, 6 Socket, 1-Phase

Item #: 46828

Cat #: 1MP6126RRL

UPC: 786849052515

Sign In or Register to view pricing and more.
Documents & Guides
Residential Meter Stack Module, Ringless Meter Socket Covers, 1-Phase In, 1-Phase Out, 6 Meter Sockets, 120/240V, 125 AMP Socket Rating, 600 AMP Bus Rating, Aluminum Bus

Overview

Residential Meter Stack Module, Ringless Meter Socket Covers, 1-Phase In, 1-Phase Out, 6 Meter Sockets, 120/240V, 125 AMP Socket Rating, 600 AMP Bus Rating, Aluminum Bus
Eaton meter pack, Socket amperage: 125A, Amperage rating: 125A, Aluminum, Bus rating: 600A, No bypass, Indoor/outdoor, Up to 100 KAIC, Five-jaw, 6 Soc
Also known as: 786849052515, 1MP6126RRL

Specifications

Amps: 600, 125
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 6
IP/NEMA Rating: NEMA 3R
Amps: 600, 125
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Sockets: 6

Customer Reviews

No reviews for this product
(0)