Drive, AC, 195-528VAC 3-Ph, 1.4A, Servo Motor

Item #: 468265

Cat #: 2198-H003-ERS

UPC: 884951282780

Documents & Guides
Drive, Kinetix 5500, 195 - 528 Volt AC, 3-Phase, 1.4 Amp, Servo Motor Rated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Kinetix 5500, 195 - 528 Volt AC, 3-Phase, 1.4 Amp, Servo Motor Rated
Minimize your machine footprint and simplify system wiring with Kinetix® 5500 servo drives. These Allen-Bradley® Bulletin 2198 drives connect to and operate with CompactLogix™ 5370 controllers and supports integrated motion on Ethernet / IP. Catalog item 2198-H003-ERS from Rockwell Automation® is a Kinetix 5500 servo drive with 2.5 A peak current output. And it has one- and three-phase 190 - 528 V AC input.Allen-Bradley, CompactLogix, and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951282780, 2198-H003-ERS

Specifications

Phase: 3, 1
Type: Servo Rated, Drive
Amps: 1.400
Phase: 3, 1
Amps: 1.400
Type: Servo Rated, Drive

Customer Reviews

No reviews for this product
(0)