Maintained Locking Switch, 1-Pole, Double Throw, 15A, 120/277V, Black

Item #: 46826

Cat #: 1281-L

UPC: 078477855041

Documents & Guides
15 Amp, 120/277 Volt, Toggle Locking Double-Throw Center-OFF Maintained Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 120/277 Volt, Toggle Locking Double-Throw Center-OFF Maintained Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - Black
Also known as: 078477855041, 1281-L

Specifications

Type: Locking, Grounding, Industrial Grade, Double Throw, Maintained
Volts AC: 120, 277
Color: Black
Poles: 1
Amps: 15
Type: Locking, Grounding, Industrial Grade, Double Throw, Maintained
Color: Black
Amps: 15
Volts AC: 120, 277
Poles: 1

Customer Reviews

No reviews for this product
(0)