56 Watt T12 Slimline Instant Start Fluorescent Bulb

Item #: 468253

Cat #: F72T12/CW-ALTO-UPC-15PK

UPC: 046677369996

Documents & Guides
Fluorescent, Slimline, Instant Start Lamp, 56W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 4450, CRI: 59, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. Length: 72 in. *Philips Part # 369991* See non-UPC stamp version, Platt item# 0049148: Philips Lighting F72T12/CW/ALTO.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent, Slimline, Instant Start Lamp, 56W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 4450, CRI: 59, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. Length: 72 in. *Philips Part # 369991* See non-UPC stamp version, Platt item# 0049148: Philips Lighting F72T12/CW/ALTO.
Also known as: 046677369996, F72T12/CW-ALTO-UPC-15PK

Specifications

Color Temperature: 4100 (Cool White)
Type: Instant Start
Length: 72 in, 6 ft
Color Rendering Index (CRI): 59
Lumens: 4450
Wattage: 56
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 4100 (Cool White)
Length: 72 in, 6 ft
Lumens: 4450
Light Technology: Fluorescent
Type: Instant Start
Color Rendering Index (CRI): 59
Wattage: 56
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)