Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 IN, Conductor Range: 0.6 - 0.7 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 0.61 IN Throat Inside Diameter, 7/16 IN Thread Length, Dimensi
Overview
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 IN, Conductor Range: 0.6 - 0.7 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 0.61 IN Throat Inside Diameter, 7/16 IN Thread Length, Dimensi
Also known as: 783126507454, SR-507
Specifications
Material: | Malleable Iron |
Material: | Malleable Iron |
Customer Reviews
No reviews for this product
(0)