General Purpose Relay, 8 Blade, DPDT, 120V AC, Uses 14 Blade Socket

Item #: 468183
Cat #: 1SVR405611R7100
UPC: 013614497371
Sign In or Register to view pricing and more.
General Purpose Relay, 120V AC Coil, DPDT, 250V Rated, Contact Rating: 12 Amp. Terminal Style: 8 Blade. CR-M Series. Socket Mountable Interface Relay with LED. Uses 14 Blade Mounting Socket

Overview

General Purpose Relay, 120V AC Coil, DPDT, 250V Rated, Contact Rating: 12 Amp. Terminal Style: 8 Blade. CR-M Series. Socket Mountable Interface Relay with LED. Uses 14 Blade Mounting Socket
Interface relays are widely used in various industrial applications: As an interface they link the electronic controlling, e.g. PLC (programmable logic controller), PC or fi eld bus systems, to the sensor / actuator level. Here, they take on various functions: Switching of AC or DC loads with different resistive, inductive and capacitive parts, switching voltages from a few mV up to 250 V, switching currents from a few mA up to 16 A, amplifi cation of weak control signals, electrical isolation of control and load circuits, and signal multiplying. In contrast to electronic switching devices, interface relays don’t use additional internal protective circuits and thus are overload-proof against short-time variations like current or voltage peaks.
Also known as: 013614497371, 1SVR405611R7100

Specifications

Type: General Purpose Relay, DPDT, SPDT
Volts AC Control: 120
Poles: 2
Mounting: Socket
Amps: 12
Base: 8-Blade
Type: General Purpose Relay, DPDT, SPDT
Poles: 2
Amps: 12
Volts AC Control: 120
Mounting: Socket
Base: 8-Blade

Customer Reviews

No reviews for this product
(0)